Miniature Circuit Breaker, QO Series, 60A, 2 Pole, 120/240V AC, 10kA at 120/240V AC
Mfr # QOUQ260
Zoro # G0566520
product price:Â $86.35
/eaKey Features
Series
QO
Amps
60A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QOUQ260
Zoro #
G0566520
UPC #
785901323402
Country of Origin
Mexico
Dimensions
Frame Size
100A/QOU
Width
1-1/2 in
Depth
2.95 in
Height
4.05 in
Max. Wire Size
2 AWG (Cu/Al)
Min. Wire Size
14 AWG (Cu/Al)
Details
Item
Miniature Circuit Breaker
Series
QO
Amps
60A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Unit Mount
Max. AIR Rating
10kA at 120/240V AC
Terminal Connection
Lugs
DC Voltage Rating
48V DC
Features
Mercury Free
Standards
IEC, UL Listed, CSA
Application
HACR rated Applications
Description
Miniature Circuit Breaker 120/240V 60A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.