Miniature Circuit Breaker, QO Series, 60A, 2 Pole, 240V AC, 10kA at 240V AC

  • Mfr # QOU200

  • Zoro # G0840135


product price:  $76.89
/ea
Sold in multiples of 24 for $1,845.36
Free Shipping & Returns

Key Features

Series
QO
Amps
60A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Actuator
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QOU200
Zoro #
G0840135
UPC #
785901371717
Country of Origin
Mexico

Dimensions

Frame Size
100A/QOU
Width
1-1/2 in
Depth
2.95 in
Height
4.05 in
Max. Wire Size
2/0 AWG (Cu/Al)
Min. Wire Size
12 AWG (Cu/Al)

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
60A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
10kA at 240V AC
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Application
HACR rated Applications
Standards
UL Listed, CSA
Features
Mercury Free
Circuit Breaker Application
HACR rated
Tightening Torque
45 lbf.in (5.08 N.m) (AWG 14 to AWG 2)
AWG Gauge
AWG 12 to AWG 2/0 aluminium/copper
Product Certifications
UL Listed; CSA
Circuit Breaker Type
Miniature, Low Voltage
Trip Type
Magnetic Strip

Description

Nonautomatic Miniature Switch 240V 60A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.