Miniature Circuit Breaker, QO Series, 80A, 2 Pole, 120/240V AC, 10kA at 120/240V AC

  • Mfr # QOB280

  • Zoro # G3060391


product price:  $213.99
/ea
Free Shipping & Returns

Key Features

Series
QO
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QOB280
Zoro #
G3060391
UPC #
785901019701
Country of Origin
Mexico

Dimensions

Frame Size
100A/QO
Width
1-1/2 in
Depth
2.91 in
Height
3-1/2 in
Min. Wire Size
4 AWG
Max. Wire Size
2 AWG
Length
3.5 in

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
80A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Paddle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA at 120/240V AC
Terminal Connection
Lugs
DC Voltage Rating
48V DC
Standards
UL Listed
For Use With
NQ Panelboards
Features
Mercury Free
Interrupt Rating
10 kA at 120/240V AC
Application
HACR rated Applications
Min. Operating Temp.
77 Degrees F
Compatible Panelboard/Load Center Series
QO
Max. Operating Temp.
104 Degrees F
Voltage
120/240 VAC
Instantaneous Trip
Trip Free
Trip Type
Thermal Magnetic, Trip Free

Description

Miniature Circuit Breaker, Amps 80 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 48V DC, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series QO, Phase Single, Series QOB, Max. AIR Rating 10kA at 120/240V AC, For Use With Square D NQOD Panelboards, Terminal Connection Lug, Frame Size 100A/QO, Length 3.5 in, Width 1.5 in, Depth 2.91 in, Min. Operating Temp. 77 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products