Miniature Circuit Breaker, QO Series, 80A, 3 Pole, 240V AC, 10kA at 120/240V AC
Mfr # QO3805273
Zoro # G0840336
product price:Â $251.99
/ea
Free Shipping & Returns
Key Features
Series
QO
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QO3805273
Zoro #
G0840336
UPC #
785901952794
Country of Origin
Mexico
Dimensions
Frame Size
QO
Width
57 mm
Depth
74 mm
Height
89 mm
Max. Wire Size
2/0 AWG (Cu)
Min. Wire Size
4 AWG (Cu)
Details
Item
Miniature Circuit Breaker
Series
QO
Amps
80A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic, Trip Free
Instantaneous Trip
Trip Free
Terminal Connection
Ring Tongue
DC Voltage Rating
Not Rated
Standards
UL Listed, CSA
For Use With
QO Load Centers, QO Load Center Accessory
Interrupt Rating
10 kA at 120/240V AC
Features
Mercury Free
Application
HACR rated Applications
Description
Miniature Circuit Breaker 240V 80A, Series QO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.