Miniature Circuit Breaker, QO Series, 90A, 3 Pole, 120/240V AC, 10kA at 120/240V AC

  • Mfr # QOB3901021

  • Zoro # G3100447


product price:  $593.99
/ea
Free Shipping & Returns

Key Features

Series
QO
Number of Poles
3
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QOB3901021
Zoro #
G3100447
UPC #
785901031055
Country of Origin
Mexico

Dimensions

Frame Size
100A/QO
Width
3 in
Depth
2.91 in
Height
3-1/2 in
Min. Wire Size
4 AWG
Max. Wire Size
2 AWG
Length
3.5 in

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
90A
Number of Poles
3
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Paddle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Shunt Trip
Terminal Connection
Lugs
DC Voltage Rating
48V DC
Standards
UL Listed
For Use With
Square D NQOD Panelboards
Application
HACR rated Applications
Interrupt Rating
10 kA at 120/240V AC
Features
Mercury Free
Max. Operating Temp.
104 Degrees F
Min. Operating Temp.
77 Degrees F
Compatible Panelboard/Load Center Series
QO
Voltage
240VAC

Description

Miniature Circuit Breaker, Amps 90 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Shunt Trip, Number of Poles 3, DC Voltage Rating 48V DC, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series QO, Phase Three, Series QOB, Max. AIR Rating 10kA at 120/240V AC, For Use With Square D NQOD Panelboards, Terminal Connection Lug, Frame Size 100A/QO, Length 3.5 in, Width 3 in, Depth 2.91 in, Min. Operating Temp. 77 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.