Square D

Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120/240V AC


product price: $41.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series QOB
  • Number of Poles 1
  • AC Voltage Rating 120/240V AC
  • Circuit Breaker Type High Intensity Discharge
  • Phase 1
See all product information

Product Information

Dimensions

Frame Size 100A/QO
Width 0.75 in
Depth 2.91 in
Height 2.99 in
Max. Wire Size 8 AWG
Min. Wire Size 14 AWG
Length (Straight Wireway) 3.0 in
Length 3 in

Details

Item Miniature Circuit Breaker
Series QOB
Amps 20A
Number of Poles 1
AC Voltage Rating 120/240V AC
Circuit Breaker Type High Intensity Discharge
Phase 1
Circuit Breaker Actuator Paddle
Circuit Breaker Mounting Style Bolt On
Max. AIR Rating 10kA at 120/240V AC
Terminal Connection Pressure Plate
DC Voltage Rating 48V DC
For Use With Square D NQOD Panelboards
Standards CSA, UL Listed
Application Switching Duty rated Applications
Features Mercury Free
Interrupt Rating 10 kA at 120/240V AC
Max. Operating Temp. 104 Degrees F
Compatible Panelboard/Load Center Series QO
Min. Operating Temp. 104 Degrees F
Mounting Bolt on
Voltage 120VAC

Description

Miniature Circuit Breaker, Amps 20 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type High Intensity Discharge, Number of Poles 1, DC Voltage Rating 48V DC, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series QO, Phase Single, Series QOB, Max. AIR Rating 10kA at 120/240V AC, For Use With Square D NQOD Panelboards, Terminal Connection Pressure Plate, Frame Size 100A/QO, Length 3 in, Width 0.75 in, Depth 2.91 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.