
Molded Case Breakers MCCBs
Mfr # EGB34070SA
Zoro # G016524986
product price: $1,966.99
/ea
Free Shipping & Returns
Key Features
Amps
70A
Current Rating
70 A
Installation
Bolt-On
Circuit Breaker Type
Miniature Circuit Breaker
Type
Thermal Magnetic, Branch, Miniature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EGB34070SA
Zoro #
G016524986
UPC #
78590177708
Country of Origin
Mexico
Dimensions
Height
5.66 in
Width
3.92 in
Depth
4.05 in
Details
Amps
70A
Current Rating
70 A
Installation
Bolt-On
Circuit Breaker Type
Miniature Circuit Breaker
Type
Thermal Magnetic, Branch, Miniature
Trip Type
Shunt Trip
Max. AIR Rating
65kA at 120VAC
Terminal Connection
Lug
Trip Setting
630 A (Hold), 1800 A (Trip)
Circuit Breaker Mounting Style
Bolt-On
For Use With
NF Merchandised Panelboard
Application
Lighting
Interrupt Rating
35 kA at 480-Star/277 VAC
Number of Poles
3
Standards
UL (Canada and US)
AC Voltage Rating
277 VAC
Item
Circuit Breaker
Series
EGB
Description
480 Star/277 VAC, 70 A, 35 kA, 3-Pole, E-Frame, Bolt-On Mount, Aluminum Lug Terminal, Thermal Magnetic, Branch, Miniature, Panelboard Circuit Breaker with Shunt Trip Package
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.