
Molded Case Breakers MCCBs
Mfr # PJA36080U31A
Zoro # G516524899
product price: $16,399.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Frame Size
P
Terminal Connection
I-Line Connection, Line Lugs, Load
Current Rating
800 A
Circuit Breaker Mounting Style
I-Line Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PJA36080U31A
Zoro #
G516524899
UPC #
78590173119
Country of Origin
Mexico
Dimensions
Frame Size
P
Height
12.86 in
Min. Wire Size
3/0 AWG
Width
8.27 in
Depth
8.05 in
Max. Wire Size
500 kcmil
Details
Number of Poles
3
Terminal Connection
I-Line Connection, Line Lugs, Load
Current Rating
800 A
Circuit Breaker Mounting Style
I-Line Bracket
Max. AIR Rating
25kA at 600VAC
Application
Power Distribution
Standards
UL, CSA, NEMA, NOM-003-SCFI-2000, IEC 60947-2
For Use With
I-Line Panelboard and Switchboard
Interrupt Rating
25 kA at 600 VAC
Phase Connection
ABC
AC Voltage Rating
600V AC
Circuit Breaker Actuator
Toggle
Series
PJ
Item
Circuit Breaker
Amps
800A
Type
Electronic, Standard, Micrologic 3.0, LI
Circuit Breaker Type
Molded Case Circuit Breaker
Description
600 VAC 50/60 Hz, 800 A, 25 kA, 3-Pole, P-Frame, ABC Phase, Line Lug Load Terminal, Electronic, Standard, Micrologic 3.0, LI, Panelboard Molded Case Circuit Breaker
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.