Molded Case Circuit Breaker, POWERPACT H Series, 125A, 3 Pole, 600V AC, 65kA at 240V AC

  • Mfr # HGA36125

  • Zoro # G3450562


product price:  $3,243.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT H
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HGA36125
Zoro #
G3450562
UPC #
785901939238
Country of Origin
Korea, Republic of

Dimensions

Frame Size
150A/HG
Width
4.12 in
Depth
4.36 in
Height
6.40 in
Min. Wire Size
14 AWG
Max. Wire Size
3 AWG

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT H
Amps
125A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
65kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
250/500V DC
High Amp Trip Setting
1,700 A
For Use With
I Line Panelboards
Low Amp Trip Setting
900 A
Standards
CE, CSA, IEC, UL listed
Features
Mercury Free; PVC Free
Color
Black
Application
HACR rated Applications; Distribution
Interrupt Rating
65 kA at 220/240V AC, 35 kA at 380/440/415/480V AC, 18 kA at 500/525/600V AC, 20 kA at 250/500V DC
Max. Operating Temp.
104 Degrees F

Description

Molded Case Circuit Breaker, 125 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 240V AC, For Use With I Line Panelboards, Series HG, High Amp Trip Setting 1,700 A, Low Amp Trip Setting 900 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 150A/HG, Circuit Breaker Mounting Style I-Line, Height 9.73 in, Width 4.48 in, Depth 4.8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.