Molded Case Circuit Breaker, POWERPACT B Series, 15A, 2 Pole, 347/600V AC, 65kA at 240V AC, B Curve

  • Mfr # BGA260151

  • Zoro # G6543551


product price: $899.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT B
Amps
15A
Number of Poles
2
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGA260151
Zoro #
G6543551
UPC #
785901028703
Country of Origin
Mexico

Dimensions

Frame Size
125A/B
Width
2.12 in
Depth
3-1/2 in
Height
5.39 in
Min. Wire Size
14 AWG
Max. Wire Size
2 AWG

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT B
Amps
15A
Number of Poles
2
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
65kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
AB
DC Voltage Rating
250V DC
Curve Type
B
For Use With
Electrical Distribution Equipment, Industrial Control Panels
Standards
CSA C22.2 No 5, EN/IEC 60947-2, EN/IEC 60947-5-1, GB 14048.2, NEMA AB1, NMX J-266, UL 489
Application
HACR rated Applications; Distribution
Interrupt Rating
65 kA at 220/240/208Y/120V AC, 18 kA at 500/525V AC/250V DC, 35 kA at 380/415/440/480V AC, 20 kA at 600Y/347V AC
Features
Mercury Free; PVC Free
Color
Gray
Max. Operating Temp.
158 Degrees F
Min. Operating Temp.
-13 Degrees F

Description

Molded Case Circuit Breaker, 15 A Amps, AC Voltage Rating 525V AC, Max. AIR Rating 100kA at 240V AC, For Use With Electrical Distribution Equipment, Industrial Control Panels, Series BGA, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Terminal Connection Al Mechanical Lug OFF End, I-Line ON End, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection AB, Frame Size 125A/BG, Circuit Breaker Mounting Style I-Line, Height 5.39 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.