Molded Case Circuit Breaker, 20, 480VAC, 2 Pole, FA Series (Discontinued)
- Mfr # FA24020BC
- Zoro # G0842996
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FA24020BC
Zoro #
G0842996
UPC #
785901253457
Country of Origin
Mexico
Details
Item
Molded Case Circuit Breaker
Series
FA
Amps
20
Number of Poles
2
AC Voltage Rating
480VAC
Description
Molded Case Circuit Breaker 480V 20A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.