Shop SQUARE D
See all product information
Create Account
Molded Case Circuit Breaker, POWERPACT Q Series, 225A, 2 Pole, 240V AC, 10kA at 240V AC
- Mfr # QBA222252
- Zoro # G0842838
product price:Â
$
438.99
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT Q
Amps
225 A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QBA222252
- Zoro #
- G0842838
- UPC #
- 785901405160
- Country of Origin
- Mexico
Dimensions
- Frame Size
- 250A/QB
- Width
- 3 in
- Depth
- 3.93 in
- Height
- 6.47 in
Details
- Item
- Molded Case Circuit Breaker
- Series
- POWERPACT Q
- Amps
- 225 A
- Number of Poles
- 2
- AC Voltage Rating
- 240V AC
- Circuit Breaker Type
- Standard
- Phase
- 1
- Circuit Breaker Actuator
- I-Line
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 10kA at 240V AC
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Fixed
- Terminal Connection
- Lugs
- Phase Connection
- AC
- DC Voltage Rating
- Not Rated
- High Amp Trip Setting
- 2400 A
- Features
- Mercury Free; PVC Free
- Interrupt Rating
- 10 kA at 120/208/240V AC
- Standards
- UL, CSA, NEMA, NOM
- Application
- HACR rated Applications; Distribution
Description
Molded Case Circuit Breaker 240V 225A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.