Molded Case Circuit Breaker, POWERPACT J Series, 225A, 3 Pole, 600V AC, 65kA at 240V AC
- Mfr # JGL37225D82
- Zoro # G3549542
product price:Â
$
3,034.99
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT J
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JGL37225D82
- Zoro #
- G3549542
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Molded Case Circuit Breaker
- Series
- POWERPACT J
- Amps
- 225A
- Number of Poles
- 3
- AC Voltage Rating
- 600V AC
- Circuit Breaker Type
- Standard
- Phase
- 3
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Surface Mount/DIN Rail
- Max. AIR Rating
- 65kA at 240V AC
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Adjustable
- Terminal Connection
- Box Lug
- Phase Connection
- ABC
- DC Voltage Rating
- 500V DC
- Low Amp Trip Setting
- 500 A
- High Amp Trip Setting
- 850 A
- For Use With
- Free Standing
- Standards
- BS, CCC, CE Marked, CEI, CSA Certified, Federal Specification W-C-375B/GEN, HACR, HID, IEC, NEMA, NMX, NOM, SWD, UL Listed, UNE, UTE, VDE
- Application
- HACR rated Applications; Distribution
- Features
- Mercury Free; PVC Free
- Interrupt Rating
- 65 kA at 220/240V AC, 35 kA at 380/440/415/480V AC, 18 kA at 500/525/600V AC, 20 kA at 250/500V DC
- Compatible Product Type
- Free Standing
Dimensions
- Frame Size
- 250A/J
- Width
- 4.1 in
- Depth
- 5 in
- Height
- 7.5 in
- Min. Wire Size
- 4 AWG
- Max. Wire Size
- 3/0 AWG
Description
Molded Case Circuit Breaker, 225 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating Not Rated, For Use With Free Standing, Series JG, High Amp Trip Setting 850 A, Low Amp Trip Setting 500 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 500V DC, Terminal Connection Box Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Adjustable, Phase Connection ABC, Frame Size 250A/J, Circuit Breaker Mounting Style Lug In/Lug Out, Height 7.5 in, Width 4.1 in, Depth 5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.