Molded Case Circuit Breaker, LEGACY MCCB Series, 250A, 3 Pole, 600V AC, 42kA at 240VAC
Mfr # LAP36225MB
Zoro # G0845297
product price: $4,548.99
/ea
Free Shipping & Returns
Key Features
Series
LEGACY MCCB
Amps
250A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAP36225MB
Zoro #
G0845297
UPC #
785901339441
Country of Origin
Mexico
Dimensions
Frame Size
400A/LA
Width
6 in
Depth
5.84 in
Height
11 in
Description
Molded Case Circuit Breaker 600V 225A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.