Zoro Homepage

Molded Case Circuit Breaker, LEGACY MCCB Series, 350A, 3 Pole, 600V AC

  • Mfr # LAP36350MB

  • Zoro # G0845330


product price: $2,361.99
/ea
Free Shipping & Returns

Key Features

Series
LEGACY MCCB
Amps
350A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Mounting Style
Unit Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAP36350MB
Zoro #
G0845330
UPC #
785901530084
Country of Origin
Mexico

Details

Item
Molded Case Circuit Breaker
Series
LEGACY MCCB
Amps
350A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Mounting Style
Unit Mount

Description

Molded Case Circuit Breaker 600V 350A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.