
Molded Case Circuit Breaker, 50A, 3 Pole, 600V AC
Mfr # FAL360501200
Zoro # G511641348
product price: $651.99
/ea
Free Shipping & Returns
Key Features
Amps
50A
Number of Poles
3
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FAL360501200
Zoro #
G511641348
UPC #
-
Country of Origin
Unknown
Details
Item
Molded Case Circuit Breaker
Amps
50A
Number of Poles
3
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.