Molded Case Circuit Breaker, POWERPACT P Series, 800A, 3 Pole, 600V AC, 100kA at 240V AC
Mfr # PJA36080CU31A
Zoro # G3979190
product price: $23,344.99
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT P
Amps
800A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Micrologic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PJA36080CU31A
Zoro #
G3979190
UPC #
-
Country of Origin
United States
Dimensions
Frame Size
1200A/P
Width
8.27 in
Depth
8.05 in
Height
12.86 in
Max. Wire Size
(3) 500 kcmil (Cu/Al)
Min. Wire Size
(3) 3/0 AWG (Cu/Al)
Details
Item
Molded Case Circuit Breaker
Series
POWERPACT P
Amps
800A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Micrologic
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
100kA at 240V AC
Trip Type
Electronic
Terminal Connection
I-Line, Lug
Phase Connection
ABC
DC Voltage Rating
Not Rated
Application
HACR rated Applications; Distribution
Features
Mercury Free; PVC Free
Standards
UL, CSA, NEMA, NOM, CE
Interrupt Rating
35 kA at 240V AC, 25 kA at 380/415/600V AC, 100 kA at 240V AC, 65 kA at 240/480V AC, 50 kA at 380/415V AC
Description
MOLDED CASE CIRCUIT BREAKER 600V 800A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.