Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Circuit Breaker, 600V AC

  • Mfr # LAL36350MB

  • Zoro # G322588108


product price: $5,019.99
/ea
Free Shipping & Returns

Key Features

Instantaneous Trip
Fixed
Circuit Breaker Type
Low Voltage
Amps
350A
Circuit Breaker Actuator
Short Handle
DC Voltage Rating
250V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAL36350MB
Zoro #
G322588108
UPC #
-
Country of Origin
Mexico

Dimensions

Width
6 in
Frame Size
350A/LA
Depth
5.84 in
Height
11 in

Details

Instantaneous Trip
Fixed
Circuit Breaker Type
Low Voltage
Amps
350A
Circuit Breaker Actuator
Short Handle
DC Voltage Rating
250V DC
Number of Poles
3
AC Voltage Rating
600V AC
Terminal Connection
Line/Load Lug
Item
Molded Case Circuit Breaker
Circuit Breaker Mounting Style
Unit Mount
Max. AIR Rating
22kA at 600V AC
Trip Type
Thermal Magnetic

Description

Molded Case Circuit Breaker, 350 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 22kA at 600V AC, For Use With Control Equipment Panels, High Amp Trip Setting 22 kA, Low Amp Trip Setting 10 kA, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Not Applicable, Phase Connection Not Applicable, Frame Size AL400LA, Circuit Breaker Mounting Style Unit Mount, Height 11 in, Width 6 in, Depth 5.84 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.