Square D
Molded Case Circuit Breaker, 60A, 3 Pole, 600V AC
Mfr # HJL36060
Zoro # G0567990
Free Shipping & Returns
$1,589.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 60A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style Unit Mount
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compact Axial Fans, 24Vdc (A3AXFN24)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (782XDXH10-12D)
- 3M 12-10 AWG Nylon Ring Terminal #6 Stud PK50 (MNG10-6RX)
- OMRON Enclosed Power Relay, Bracket Mounted, 3PST-NO, SPST-NC, 100/120V AC, 10 Pins, 4 Poles (G7J-3A1B-B-W1-AC100/120)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120V AC, A Curve (QO115GFI)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC (HOM230)
- SQUARE D Molded Case Circuit Breaker, LAL Series 400A, 3 Pole, 600V AC (LAL36400)
- SQUARE D Molded Case Circuit Breaker, HD Series 30A, 2 Pole, 600V AC (HDL26030)
- SQUARE D Miniature Circuit Breaker, QOU Series 10A, 1 Pole, 120/240V AC (QOU110)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120/240V AC (QOB220VH)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC, A Curve (QO230GFI)
- Square D Circuit Breakers