Molded Case Circuit Breaker, POWERPACT B Series, 80A, 1 Pole, 347/600V AC, 25kA at 240V AC, B Curve

  • Mfr # BDA160801

  • Zoro # G6543439


product price:  $406.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT B
Number of Poles
1
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDA160801
Zoro #
G6543439
UPC #
785901047674
Country of Origin
Mexico

Dimensions

Frame Size
125A/B
Width
1.06 in
Depth
3-1/2 in
Height
5.39 in
Max. Wire Size
2 AWG
Min. Wire Size
14 AWG

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT B
Amps
80A
Number of Poles
1
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
25kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
A
DC Voltage Rating
125V DC
Curve Type
B
For Use With
Electrical Distribution Equipment, Industrial Control Panels
Standards
CSA C22.2 No 5, EN/IEC 60947-2, EN/IEC 60947-5-1, GB 14048.2, NEMA AB1, NMX J-266, UL 489
Interrupt Rating
25 kA at 208Y/120/220/240V AC, 18 kA at 480Y/277V AC, 14 kA at 125V DC, 10 kA at 600/347V AC
Application
HACR rated Applications; Distribution
Color
Gray
Features
Mercury Free; PVC Free
Min. Operating Temp.
-13 Degrees F
Max. Operating Temp.
158 Degrees F

Description

Molded Case Circuit Breaker, 80 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 25kA at 277/408V AC, For Use With Electrical Distribution Equipment, Industrial Control Panels, Series BDA, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating Not Rated, Terminal Connection Al Mechanical Lug OFF End, I-Line ON End, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection A, Frame Size 125A/BD, Circuit Breaker Mounting Style I-Line, Height 5.39 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.