This item is Discontinued.

Square D Molded Case Circuit Breaker, BGA Series, 50A, 1 Pole, 277/480V AC, 65kA at 240V AC BGA140501

Molded Case Circuit Breaker, BGA Series, 50A, 1 Pole, 277/480V AC, 65kA at 240V AC (Discontinued)

  • Mfr # BGA140501
  • Zoro # G6535580
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGA140501
Zoro #
G6535580
UPC #
785901066477
Country of Origin
Mexico

Dimensions

Frame Size
125A/B
Width
1.06 in
Depth
3.5 in
Height
5.39 in
Min. Wire Size
14 AWG
Max. Wire Size
2/0 AWG

Details

Item
Molded Case Circuit Breaker
Series
BGA
Amps
50A
Number of Poles
1
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
I-Line
Max. AIR Rating
65kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
I-Line, Lug
Phase Connection
A
DC Voltage Rating
125V DC
For Use With
Electrical Distribution Equipment, Industrial Control Panels
Standards
CCC, CSA Certified, EAC, IEC, NOM, UL Listed
Mounting
Clip-On

Description

Molded Case Circuit Breaker, 50 A Amps, AC Voltage Rating 277V AC, Max. AIR Rating 100kA at 240V AC, For Use With Electrical Distribution Equipment, Industrial Control Panels, Series BGA, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating Not Rated, Terminal Connection Al Mechanical Lug OFF End, I-Line ON End, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection A, Frame Size 125A/BG, Circuit Breaker Mounting Style I-Line, Height 9.7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.