This item is Discontinued.

Square D Molded Case Circuit Breaker, FA Series, 100, 2 Pole, 480VAC FA24100AC

Molded Case Circuit Breaker, FA Series, 100, 2 Pole, 480VAC (Discontinued)

  • Mfr # FA24100AC
  • Zoro # G0842926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FA24100AC
Zoro #
G0842926
UPC #
785901253723
Country of Origin
Mexico

Details

Item
Molded Case Circuit Breaker
Series
FA
Amps
100
Number of Poles
2
AC Voltage Rating
480VAC

Description

Molded Case Circuit Breaker 480V 100A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.