Molded Case Circuit Breaker, FAL Series, 50, 1 Pole, 240VAC (Discontinued)
- Mfr # FAL12050
- Zoro # G0842880
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FAL12050
Zoro #
G0842880
UPC #
785901342441
Country of Origin
Mexico
Details
Item
Molded Case Circuit Breaker
Series
FAL
Amps
50
Number of Poles
1
AC Voltage Rating
240VAC
Description
Molded Case Circuit Breaker 240V 50A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.