Shop SQUARE D

Molded Case Circuit Breaker, LA Series, 250 A, 2 Pole, 600V AC, 42kA at 240V AC

  • Mfr # LA26250AC
  • Zoro # G2640696

product price: 
$
5,471.99
/ea
Free Shipping & Returns

Key Features

Series
LA
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LA26250AC
Zoro #
G2640696
UPC #
785901009764
Country of Origin
Korea, Republic of

Dimensions

Frame Size
400A/LA
Width
6 in
Depth
5.8 in
Height
11 in
Min. Wire Size
1 AWG (Al)
Max. Wire Size
250 MCM (Al), 600 MCM (Cu)

Details

Item
Molded Case Circuit Breaker
Series
LA
Amps
250 A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
Single
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In Panelboard
Max. AIR Rating
42kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Adjustable
Terminal Connection
Lug
Phase Connection
AC
DC Voltage Rating
250V DC
High Amp Trip Setting
2,500 A
For Use With
I Line Panelboards
Low Amp Trip Setting
1,250 A
Standards
CSA Certified, UL Listed
Mounting
Plug In Panelboard
Compatible Product Type
I Line Panelboards

Description

Molded Case Circuit Breaker, 250 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 42kA at 240V AC, For Use With I Line Panelboards, Series LA, High Amp Trip Setting 2,500 A, Low Amp Trip Setting 1,250 A, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 250V DC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Adjustable, Phase Connection AC, Frame Size 400A/LA, Circuit Breaker Mounting Style Plug In Panelboard, Height 11 in, Width 6 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.