This item is Discontinued.

Square D Molded Case Circuit Breaker, LAL Series, 175 A, 2 Pole, 600V AC, 42kA at 240V AC LAL26175

Molded Case Circuit Breaker, LAL Series, 175 A, 2 Pole, 600V AC, 42kA at 240V AC (Discontinued)

  • Mfr # LAL26175
  • Zoro # G2661854
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LAL26175
Zoro #
G2661854
UPC #
785901622420
Country of Origin
Mexico

Dimensions

Frame Size
400A/LA
Width
6.0 in
Depth
5.84 in
Height
11.0 in
Max. Wire Size
250 MCM, 600 MCM
Min. Wire Size
1/0 AWG

Details

Item
Molded Case Circuit Breaker
Series
LAL
Amps
175 A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Free Standing
Max. AIR Rating
42kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Adjustable
Terminal Connection
Lug
DC Voltage Rating
250V DC
For Use With
Busway Plug-In Units, Combination Starters, Industrial Enclosures, Motor Control Centers, Panelboards, Switchboards
Low Amp Trip Setting
875 A
Standards
CSA, IEC, UL Listed
Mounting
Free Standing
High Amp Trip Setting
1,750 A

Description

Molded Case Circuit Breaker, 175 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 42kA at 240V AC, For Use With Busway Plug-In Units, Combination Starters, Industrial Enclosures, Motor Control Centers, Panelboards, Switchboards, Series LAL, High Amp Trip Setting 1,750 A, Low Amp Trip Setting 875 A, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 250V DC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Adjustable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.