This item is Discontinued.

Square D Molded Case Circuit Breaker, LAL Series 400 A, 3 Pole, 600V AC LAL3640033M

Molded Case Circuit Breaker, LAL Series 400 A, 3 Pole, 600V AC (Discontinued)

  • Mfr # LAL3640033M
  • Zoro # G3477092
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LAL3640033M
Zoro #
G3477092
UPC #
785901358398
Country of Origin
Mexico

Dimensions

Frame Size
400A/LA
Width
6 in
Depth
5.84 in
Height
11 in
Max. Wire Size
250 MCM, 600 MCM
Min. Wire Size
1/0 AWG

Details

Item
Molded Case Circuit Breaker
Series
LAL
Amps
400 A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Motor Circuit Protector
Phase
Three
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Free Standing
Max. AIR Rating
42kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Adjustable
Terminal Connection
Lug
Phase Connection
ABC
DC Voltage Rating
250V DC
Standards
CSA, IEC, UL Listed
Mounting
Free Standing
High Amp Trip Setting
3,000 A
For Use With
NEMA Motor Starters
Low Amp Trip Setting
1,500 A

Description

Molded Case Circuit Breaker, 400 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 42kA at 240V AC, For Use With NEMA Motor Starters, Series LAL, High Amp Trip Setting 3,000 A, Low Amp Trip Setting 1,500 A, Circuit Breaker Type Motor Circuit Protector, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Adjustable, Phase Connection ABC, Frame Size 400A/LA, Circuit Breaker Mounting Style Free Standing, Height 11 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.