This item is Discontinued.

Square D Molded Case Circuit Breaker, LAL Series, 400A, 3 Pole, 600V AC, 42kA at 240V AC LAL3640032M

Molded Case Circuit Breaker, LAL Series, 400A, 3 Pole, 600V AC, 42kA at 240V AC (Discontinued)

  • Mfr # LAL3640032M
  • Zoro # G7002283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAL3640032M
Zoro #
G7002283
UPC #
785901650478
Country of Origin
Mexico

Dimensions

Frame Size
400A/LA
Width
6 in
Depth
5.84 in
Height
11 in
Min. Wire Size
1/0 AWG
Max. Wire Size
250 MCM, 600 MCM

Details

Item
Molded Case Circuit Breaker
Series
LAL
Amps
400A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Motor Circuit Protector
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Unit Mount
Max. AIR Rating
42kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Adjustable
Terminal Connection
Lug
Phase Connection
ABC
DC Voltage Rating
250V DC
Standards
CSA, IEC, UL Listed
Low Amp Trip Setting
1,250 A
High Amp Trip Setting
2,500 A
For Use With
NEMA Motor Starters
Features
Mercury Free; PVC Free
Mounting
Free Standing

Description

Molded Case Circuit Breaker, 400 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 42kA at 240V AC, For Use With NEMA Motor Starters, Series LAL, High Amp Trip Setting 2,500 A, Low Amp Trip Setting 1,250 A, Circuit Breaker Type Motor Circuit Protector, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Adjustable, Phase Connection ABC, Frame Size 400A/LA, Circuit Breaker Mounting Style Free Standing, Height 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.