Square D

Molded Case Circuit Breaker, LAL Series 400A, 3 Pole, 600V AC


product price: $3,239.77
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series LAL
  • Amps 400A
  • Number of Poles 3
  • AC Voltage Rating 600V AC
  • Circuit Breaker Type Standard
See all product information

Product Information

Dimensions

Frame Size 400A/LA
Width 6 in
Depth 5.84 in
Height 11 in

Details

Item Molded Case Circuit Breaker
Series LAL
Amps 400A
Number of Poles 3
AC Voltage Rating 600V AC
Circuit Breaker Type Standard
Phase 3
Circuit Breaker Actuator Short Lever
Circuit Breaker Mounting Style Unit Mount
Max. AIR Rating 42kA at 240V AC
Trip Type Thermal Magnetic
Terminal Connection Lug
Phase Connection ABC
DC Voltage Rating 250V DC
Standards CSA, IEC, UL Listed
High Amp Trip Setting 4000 A
Application HACR rated Applications
Features Mercury Free; PVC Free

Description

Molded Case Circuit Breaker 600V 400A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.