Molded Case Circuit Breaker, LEGACY MCCB Series, 250A, 3 Pole, 600V AC, 65kA at 240V AC

  • Mfr # LHL36250

  • Zoro # G6723674


product price:  $5,185.64
/ea
Free Shipping & Returns

Key Features

Series
LEGACY MCCB
Amps
250A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
High Interrupting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHL36250
Zoro #
G6723674
UPC #
785901339366
Country of Origin
Mexico

Dimensions

Frame Size
400A/LH
Width
6 in
Depth
5.84 in
Height
11 in
Min. Wire Size
1/0 AWG
Max. Wire Size
250 MCM, 600 MCM

Details

Item
Molded Case Circuit Breaker
Series
LEGACY MCCB
Amps
250A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
High Interrupting
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Unit Mount
Max. AIR Rating
65kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Instantaneous
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
250V DC
Standards
CSA, IEC, UL Listed
High Amp Trip Setting
2,500 A
Low Amp Trip Setting
1,250 A
Application
HACR rated Applications
Features
Mercury Free; PVC Free

Description

Molded Case Circuit Breaker, 250 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65kA at 240V AC, For Use With -, Series LHL, High Amp Trip Setting 2,500 A, Low Amp Trip Setting 1,250 A, Circuit Breaker Type High Interrupting Capacity, Number of Poles 3, DC Voltage Rating 250V DC, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Instantaneous, Phase Connection ABC, Frame Size 400A/LA, Circuit Breaker Mounting Style Free Standing, Height 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.