Molded Case Circuit Breaker, LEGACY MCCB Series, 350A, 2 Pole, 600V AC, 42kA at 240V AC

  • Mfr # LA26350AC

  • Zoro # G2509166


product price:  $3,810.99
/ea
Free Shipping & Returns

Key Features

Series
LEGACY MCCB
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LA26350AC
Zoro #
G2509166
UPC #
785901358442
Country of Origin
Mexico

Dimensions

Frame Size
400A/LA
Width
6 in
Depth
5.80 in
Height
11 in
Min. Wire Size
1 AWG (Al)
Max. Wire Size
250 MCM (Al), 600 MCM (Cu)

Details

Item
Molded Case Circuit Breaker
Series
LEGACY MCCB
Amps
350A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
I-Line
Max. AIR Rating
42kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Adjustable
Terminal Connection
Lugs
Phase Connection
AC
DC Voltage Rating
250V DC
Standards
CSA Certified, UL Listed
For Use With
I Line Panelboards
High Amp Trip Setting
3,500 A
Low Amp Trip Setting
1,750 A
Application
HACR rated Applications
Features
Mercury Free; PVC Free
Terminal Identifier
AL400LA
Magnetic Hold Current
1750 A
Certifications
CSA; UL Listed
Wiring Configuration
2-wire
Magnetic Tripping Current
3500 A
Breaking Capacity Code
A
Tightening Torque
115.06 lbf.in (13 N.m) 0.07 to 0.47 in² (42 to 304 mm²) (AWG 1 to 600 kcmil); 115.06 lbf.in (13 N.m) 0.07 to 0.20 in² (42 to 127 mm²) (AWG 1 to 250 kcmil)
Circuit Breaker Application
HACR rated

Description

Molded Case Circuit Breaker, 350 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 42kA at 240V AC, For Use With I Line Panelboards, Series LA, High Amp Trip Setting 3,500 A, Low Amp Trip Setting 1,750 A, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 250V DC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Adjustable, Phase Connection AC, Frame Size 400A/LA, Circuit Breaker Mounting Style Plug In Panelboard, Height 11 in, Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.