Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Circuit Breaker, LEGACY MCCB Series, 400A, 2 Pole, 600V AC, 42kA at 240V AC

  • Mfr # LA26400BC

  • Zoro # G3112532


product price: $5,658.99
/ea
Free Shipping & Returns

Key Features

Series
LEGACY MCCB
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA26400BC
Zoro #
G3112532
UPC #
785901358473
Country of Origin
Mexico

Dimensions

Frame Size
400A/LA
Width
6 in
Depth
5.80 in
Height
11 in
Max. Wire Size
250 MCM (Al), 600 MCM (Cu)
Min. Wire Size
1 AWG (Al)

Details

Item
Molded Case Circuit Breaker
Series
LEGACY MCCB
Amps
400A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
I-Line
Max. AIR Rating
42kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Adjustable
Terminal Connection
Lugs
Phase Connection
BC
DC Voltage Rating
250V DC
For Use With
I Line Panelboards
Low Amp Trip Setting
2,000 A
High Amp Trip Setting
4,000 A
Standards
CSA Certified, UL Listed
Features
Mercury Free; PVC Free
Application
HACR rated Applications

Description

Molded Case Circuit Breaker, 400 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 42kA at 240V AC, For Use With I Line Panelboards, Series LA, High Amp Trip Setting 4,000 A, Low Amp Trip Setting 2,000 A, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 250V DC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Adjustable, Phase Connection BC, Frame Size 400A/LA, Circuit Breaker Mounting Style Plug In Panelboard, Height 11 in, Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.