Molded Case Circuit Breaker, LEGACY MCCB Series, 400A, 2 Pole, 600V AC, 65kA at 240VAC
Mfr # LH26400AC
Zoro # G0843650
product price: $6,424.99
/ea
Free Shipping & Returns
Key Features
Series
LEGACY MCCB
Number of Poles
2
AC Voltage Rating
600V AC
Phase
1
Circuit Breaker Actuator
I-Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LH26400AC
Zoro #
G0843650
UPC #
785901358725
Country of Origin
Mexico
Dimensions
Frame Size
400A/LH
Width
6 in
Depth
5.84 in
Height
11 in
Details
Item
Molded Case Circuit Breaker
Series
LEGACY MCCB
Amps
400A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
High Interrupting
Phase
1
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
I-Line
Max. AIR Rating
65kA at 240VAC
Trip Type
Thermal Magnetic
Terminal Connection
I-Line, Lug
Phase Connection
AC
DC Voltage Rating
250V DC
Standards
UL Listed, CSA
Features
Mercury Free; PVC Free
Application
HACR rated Applications
High Amp Trip Setting
4000 A
Description
Molded Case Circuit Breaker 600V 400A
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.