Molded Case Circuit Breaker, POWERLINK Series, 20A, 1 Pole, 277/480V AC, 65kA at 240V AC

  • Mfr # ECB142020G3EL

  • Zoro # G3298334


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Series
POWERLINK
Amps
20A
Number of Poles
1
AC Voltage Rating
277/480V AC
Circuit Breaker Type
ECB-G3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECB142020G3EL
Zoro #
G3298334
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
125A/E
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)
Max. Wire Size
8 AWG (Cu/Al)

Details

Item
Molded Case Circuit Breaker
Series
POWERLINK
Amps
20A
Number of Poles
1
AC Voltage Rating
277/480V AC
Circuit Breaker Type
ECB-G3
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
65kA at 240V AC
Trip Type
Thermal Magnetic
Terminal Connection
Bolt-On
DC Voltage Rating
Not Rated
Interrupt Rating
14 kA at 480Y/277V AC, 65 kA at 240V AC
Standards
CSA, UL Listed
Application
HID rated Applications, HACR rated Applications, Switching Duty rated Applications
Features
Mercury Free

Description

MOLDED CASE CIRCUIT BRKR 1-POLE 480V 20A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products