Molded Case Circuit Breaker, POWERPACT B Series, 110A, 3 Pole, 347/600V AC, 65kA at 240V AC
Mfr # BGL36110
Zoro # G6528273
product price: $1,392.99
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT B
Amps
110A
Number of Poles
3
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BGL36110
Zoro #
G6528273
UPC #
785901076414
Country of Origin
United States
Dimensions
Frame Size
125A/B
Width
3.19 in
Depth
3-1/2 in
Height
5.39 in
Max. Wire Size
2 AWG, 3 AWG
Min. Wire Size
14 AWG, 6 AWG
Description
Molded Case Circuit Breaker, 110 A Amps, AC Voltage Rating 525V AC, Max. AIR Rating 100kA at 240V AC, For Use With Electrical Distribution Equipment, Industrial Control Panels, Series BGL, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Everlink Lug Both Ends, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/BG, Circuit Breaker Mounting Style Unit Mount, Height 5.39 in, Width 3.19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.