Shop SQUARE D

Molded Case Circuit Breaker, POWERPACT B Series, 20A, 1 Pole, 347/600V AC, 100kA at 240V AC

  • Mfr # BJL16020
  • Zoro # G6535188

product price: 
$
443.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT B
Number of Poles
1
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BJL16020
Zoro #
G6535188
UPC #
785901076452
Country of Origin
Korea, Republic of
Item
Molded Case Circuit Breaker
Series
POWERPACT B
Amps
20A
Number of Poles
1
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
100kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Everlink Lug Both Ends
Phase Connection
Any
DC Voltage Rating
Not Rated
Curve Type
B
For Use With
Electrical Distribution Equipment, Industrial Control Panels
Standards
CSA C22.2 No 5, EN/IEC 60947-2, EN/IEC 60947-5-1, GB 14048.2, NEMA AB1, NMX J-266, UL 489
Interrupt Rating
65 kA at 220/240/480Y/277V AC, 100 kA at 208Y/120/240V AC, 25 kA at 600Y/347V AC, 50 kA at 125V DC
Features
Mercury Free; PVC Free
Color
Gray
Application
HACR rated Applications; Distribution
Max. Operating Temp.
158 Degrees F
Min. Operating Temp.
-13 Degrees F
Compatible Product Type
Electrical Distribution Equipment, Industrial Control Panels

Dimensions

Frame Size
125A/BJ
Width
1.06 in
Depth
3.15 in
Height
5.39 in
Min. Wire Size
14 AWG, 6 AWG
Max. Wire Size
2 AWG, 3 AWG

Description

Molded Case Circuit Breaker, 20 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 100kA at 120/240V AC, For Use With Electrical Distribution Equipment, Industrial Control Panels, Series BJL, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating Not Rated, Terminal Connection Everlink Lug Both Ends, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection Any, Frame Size 125A/BJ, Circuit Breaker Mounting Style Unit Mount, Height 5.39 in, Width 1.06 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.