Molded Case Circuit Breaker, POWERPACT B Series, 20A, 2 Pole, 347/600V AC, 65kA at 240V AC, B Curve

  • Mfr # BGA260204

  • Zoro # G3980913


product price:  $878.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT B
Amps
20A
Number of Poles
2
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BGA260204
Zoro #
G3980913
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
125A/B
Width
2.12 in
Depth
3-1/2 in
Height
5.39 in
Min. Wire Size
14 AWG (Cu/Al)
Max. Wire Size
2/0 AWG (Cu/Al)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT B
Amps
20A
Number of Poles
2
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
65kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
BC
DC Voltage Rating
250V DC
Curve Type
B
Interrupt Rating
65 kA at 220/240/208Y/120V AC, 18 kA at 500/525V AC/250V DC, 35 kA at 380/415/440/480V AC, 20 kA at 600Y/347V AC
Standards
UL, IEC, CCC, EAC, CSA, NOM, CE
Application
HACR rated Applications; Distribution
Features
Mercury Free; PVC Free
Color
Gray
Phase
2

Description

PowerPact B Circuit Breaker,20A,2P,60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.