Shop SQUARE D

Molded Case Circuit Breaker, POWERPACT B Series, 30A, 1 Pole, 347/600V AC, 65kA at 240V AC, B Curve

  • Mfr # BGA160301
  • Zoro # G6572717

product price: 
$
431.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT B
Number of Poles
1
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BGA160301
Zoro #
G6572717
UPC #
785901015314
Country of Origin
Korea, Republic of
Item
Molded Case Circuit Breaker
Series
POWERPACT B
Amps
30A
Number of Poles
1
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
65kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Al Mechanical Lug OFF End, I-Line ON End
Phase Connection
A
DC Voltage Rating
Not Rated
Curve Type
B
For Use With
Electrical Distribution Equipment, Industrial Control Panels
Standards
CSA C22.2 No 5, EN/IEC 60947-2, EN/IEC 60947-5-1, GB 14048.2, NEMA AB1, NMX J-266, UL 489
Application
HACR rated Applications; Distribution
Color
Gray
Interrupt Rating
65 kA at 220/240/208Y/120V AC, 35 kA at 480Y/277V AC, 18 kA at 600Y/347V AC, 20 kA at 125V DC
Features
Mercury Free; PVC Free
Min. Operating Temp.
-13 Degrees F
Max. Operating Temp.
158 Degrees F
Compatible Product Type
Electrical Distribution Equipment, Industrial Control Panels

Dimensions

Frame Size
125A/BG
Width
1.06 in
Depth
3.5 in
Height
5.39 in
Min. Wire Size
14 AWG
Max. Wire Size
2 AWG

Description

Molded Case Circuit Breaker, 30 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 100kA at 240V AC, For Use With Electrical Distribution Equipment, Industrial Control Panels, Series BGA, Circuit Breaker Type Standard, Number of Poles 1, DC Voltage Rating Not Rated, Terminal Connection Al Mechanical Lug OFF End, I-Line ON End, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection A, Frame Size 125A/BG, Circuit Breaker Mounting Style I-Line, Height 5.39 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.