Molded Case Circuit Breaker, POWERPACT B Series, 30A, 1 Pole, 347/600V AC, 65kA at 240V AC, B Curve

  • Mfr # BGA160303

  • Zoro # G3981640


product price:  $400.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT B
Amps
30A
Number of Poles
1
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BGA160303
Zoro #
G3981640
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
125A/B
Width
1.06 in
Depth
3-1/2 in
Height
5.39 in
Min. Wire Size
14 AWG (Cu/Al)
Max. Wire Size
2/0 AWG (Cu/Al)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT B
Amps
30A
Number of Poles
1
AC Voltage Rating
347/600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
65kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
B
DC Voltage Rating
125V DC
Curve Type
B
Color
Gray
Features
Mercury Free; PVC Free
Standards
UL 489, CSA C22.2 No 5, IEC, CCC, EAC, NOM, CE, NEMA AB1, NMX J-266
Interrupt Rating
65 kA at 220/240/208Y/120V AC, 35 kA at 480Y/277V AC, 18 kA at 600Y/347V AC, 20 kA at 125V DC
Application
HACR rated Applications; Distribution
Phase
1

Description

PowerPact B Circuit Breaker,30A,1P,34

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products