Molded Case Circuit Breaker, POWERPACT H Series, 125A, 2 Pole, 600V AC, 25kA at 240V AC

  • Mfr # HDF26125

  • Zoro # G3970930


product price:  $1,380.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT H
Amps
125A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDF26125
Zoro #
G3970930
UPC #
-
Country of Origin
United States

Dimensions

Frame Size
150A/HD
Width
2.74 in
Depth
4.36 in
Height
6.40 in
Min. Wire Size
14 AWG (Cu/Al)
Max. Wire Size
3/0 AWG (Cu/Al)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT H
Amps
125A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
25kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Busbar
DC Voltage Rating
250V DC
Application
HACR rated Applications; Distribution
Interrupt Rating
25 kA at 220/240V AC, 18 kA at 380/440/415/480V AC, 14 kA at 500/525/600V AC, 20 kA at 250/500V DC
Standards
UL, CSA, NEMA, NOM, CE
High Amp Trip Setting
1700 A
Color
Black
Features
Mercury Free; PVC Free

Description

Circuit breaker,PowerPact H,thermal ma

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.