Molded Case Circuit Breaker, POWERPACT H Series, 125A, 3 Pole, 600V AC, 100kA at 240V AC

  • Mfr # HJA36125

  • Zoro # G0567826


product price:  $4,114.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT H
Amps
125A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HJA36125
Zoro #
G0567826
UPC #
785901600992
Country of Origin
Mexico

Dimensions

Frame Size
150A/HJ
Width
4.12 in
Depth
4.36 in
Height
6.40 in
Max. Wire Size
10 AWG (44.3 lbf.in), 3/0 AWG (123.9 lbf.in)
Min. Wire Size
14 AWG (44.3 lbf.in), 8 AWG (123.9 lbf.in)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT H
Amps
125A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
100kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
250V DC
Features
Mercury Free; PVC Free
Standards
CSA, IEC 60947-2, NEMA, NOM-003-SCFI-2000, UL
Color
Black
For Use With
I Line, Thermal Magnetic
Low Amp Trip Setting
900 A
Interrupt Rating
100 kA at 220/240V AC, 65 kA at 380/440/415/480V AC, 25 kA at 500/525/600V AC, 20 kA at 250/500V DC
High Amp Trip Setting
750 A
Application
HACR rated Applications; Distribution
Min. Operating Temp.
-13 Degrees F

Description

Molded Case Circuit Breaker, 15 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 25 kA at 600V AC, For Use With I Line, Thermal Magnetic, High Amp Trip Setting 750 A, Low Amp Trip Setting 900 A, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating 250V, Terminal Connection Line/Load Lug, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 125A/HJ, Circuit Breaker Mounting Style I-Line, Height 6.4 in, Width 4.09 in, Depth 3.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.