Molded Case Circuit Breaker, POWERPACT H Series, 30A, 3 Pole, 600V AC, 125kA at 240V AC

  • Mfr # HLP36030

  • Zoro # G3980152


product price:  $2,784.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT H
Amps
30A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HLP36030
Zoro #
G3980152
UPC #
-
Country of Origin
United States

Dimensions

Frame Size
150A/HL
Width
4.12 in
Depth
4.36 in
Height
6.40 in
Min. Wire Size
14 AWG (Cu/Al)
Max. Wire Size
3/0 AWG (Cu/Al)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT H
Amps
30A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
125kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
DC Voltage Rating
250/500V DC
Application
HACR rated Applications; Distribution
High Amp Trip Setting
750 A
Color
Black
Interrupt Rating
125 kA at 220/240V AC, 100 kA at 380/440/415/480V AC, 50 kA at 500/525/600V AC, 50 kA at 500V DC
Features
Mercury Free; PVC Free
Standards
UL, CSA, NEMA, NOM, CE

Description

Circuit Brkr,PowerPact H,thermal magne

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.