Molded Case Circuit Breaker, POWERPACT H Series, 40A, 3 Pole, 600V AC, 100kA at 240VAC

  • Mfr # HJA36040

  • Zoro # G0567878


product price:  $1,492.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT H
Amps
40A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HJA36040
Zoro #
G0567878
UPC #
785901506928
Country of Origin
Mexico

Dimensions

Frame Size
150A/HJ
Width
4.12 in
Depth
4.36 in
Height
6.40 in
Max. Wire Size
3/0 AWG (Cu/Al)
Min. Wire Size
14 AWG (Cu/Al)
Power Wire Stripping Length
0.63 in (16 mm)
Mounting Height
4.5 in (114.30 mm)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT H
Amps
40A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
100kA at 240VAC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
250V DC
Interrupt Rating
100 kA at 220/240V AC, 65 kA at 380/440/415/480V AC, 25 kA at 500/525/600V AC, 20 kA at 250/500V DC
Application
HACR rated Applications; Distribution
Standards
UL, CSA, NEMA, NOM, CE
Color
Black
Features
Mercury Free; PVC Free
High Amp Trip Setting
850 A
AWG Gauge
AWG 14 to AWG 3/0 aluminium/copper terminal
Suitability For Isolation
Yes IEC 60947-2
Circuit Breaker Application
HACR rated
Rated Service Breaking Capacity
100 kA 220/240 V AC 50/60 Hz IEC 60947-2; 65 kA 380/440/415 V AC 50/60 Hz IEC 60947-2; 25 kA 500/525 V AC 50/60 Hz IEC 60947-2; 20 kA 250 V DC IEC 60947-2; 20 kA 500 V DC IEC 60947-2
Terminal Identifier
AL150HD
Number Of Slots
2 auxiliary switch OF plug-in); 1 alarm switch SD plug-in); 1 overcurrent trip switch SDE plug-in); 1 voltage release MN or MX plug-in)
Network Frequency
50/60 Hz
Product Certifications
UL; CSA; NOM
Device Application
Distribution
IP Degree Of Protection
Front cover IP40 IEC 60529
Breaking Capacity
100 kA 240 V AC 50/60 Hz UL 489; 65 kA 480 V AC 50/60 Hz UL 489; 25 kA 600 V AC 50/60 Hz UL 489; 20 kA 250 V DC UL 489
Tightening Torque
44.25 lbf.in (5 N.m) 0.00 to 0.01 in² (2.5 to 6 mm²) (AWG 14 to AWG 10); 123.91 lbf.in (14 N.m) 0.02 to 0.15 in² (10 to 95 mm²) (AWG 8 to AWG 3/0)
Rated Impulse Withstand Voltage
8 kV IEC 60947-2
Communication Interface
Modbus; Ethernet
Rated Insulation Voltage
750 V IEC 60947-2
Ambient Air Temperature For Storage
-58 to 185°F (-50 to 85°C)
Operating Altitude
Less than 6561.68 ft (2000 m) without derating; 5000 m with derating
Protected Poles Description
3t
Ambient Air Temperature For Operation
28 to 158°F (-2 to 70°C)
Quality Labels
CE
Magnetic Hold Current
400 A
Rated Operational Voltage
690 V AC 50/60 Hz IEC 60947-3
Continuous Current Rating
0.8
Pollution Degree
3 IEC 60947-1
Breaking Capacity Code
J
Local Signalling
Switched off (OFF) 1 trip indicator green)
Phase
3

Description

Molded Case Circuit Breaker 600V 40A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.