Molded Case Circuit Breaker, POWERPACT J Series, 150A, 3 Pole, 600V AC, 65kA at 240V AC

  • Mfr # JGP36150

  • Zoro # G4062594


product price:  $3,090.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT J
Amps
150A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JGP36150
Zoro #
G4062594
UPC #
-
Country of Origin
United States

Dimensions

Frame Size
250A/JG
Width
4.09 in
Depth
3.39 in
Height
7.52 in
Min. Wire Size
4 AWG (Cu/Al)
Max. Wire Size
4/0 AWG (Cu/Al)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT J
Amps
150A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
65kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
250/500V DC
Application
HACR rated Applications; Distribution
High Amp Trip Setting
1750 A
Standards
UL, CSA, NEMA, NOM, CE
Features
Mercury Free; PVC Free
Interrupt Rating
65 kA at 220/240V AC, 35 kA at 380/440/415/480V AC, 18 kA at 500/525/600V AC, 20 kA at 250/500V DC

Description

PowerPact J-Frame breaker,thermal-magne

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.