Molded Case Circuit Breaker, POWERPACT J Series, 225A, 2 Pole, 600V AC, 100kA at 240VAC

  • Mfr # JJL26225

  • Zoro # G0855255


product price:  $3,875.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT J
Amps
225A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JJL26225
Zoro #
G0855255
UPC #
785901839613
Country of Origin
United States

Dimensions

Frame Size
250A/JJ
Width
2.74 in
Depth
5 in
Height
7.52 in
Max. Wire Size
350 kcmil (Cu/Al)
Min. Wire Size
3/0 AWG (Cu/Al)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT J
Amps
225A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
100kA at 240VAC
Trip Type
Thermal Magnetic
Terminal Connection
Line/Load Lug
Phase Connection
AC
DC Voltage Rating
250V DC
Standards
UL, CSA, NEMA, NOM, CE
Interrupt Rating
65 kA at 220/240/480V AC, 35 kA at 380/440/415V AC, 18 kA at 500/525V AC, 20 kA at 250/500V DC, 100 kA at 240V AC, 25 kA at 600V AC
High Amp Trip Setting
2250 A
Application
HACR rated Applications; Distribution
Features
Mercury Free; PVC Free
Instantaneous Trip
Fixed
Phase
2

Description

Molded Case Circuit Breaker 600V 225A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.