Shop SQUARE D

Molded Case Circuit Breaker, POWERPACT J Series, 225A, 3 Pole, 600V AC, 125kA at 240V AC

  • Mfr # JLA36225
  • Zoro # G4061580

product price: 
$
6,091.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT J
Amps
225 A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JLA36225
Zoro #
G4061580
UPC #
-
Country of Origin
United States

Dimensions

Frame Size
250A/JL
Width
4.09 in
Depth
3.39 in
Height
7.52 in
Min. Wire Size
3/0 AWG (Cu/Al)
Max. Wire Size
350 kcmil (Cu/Al)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT J
Amps
225 A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
125kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
250/500V DC
Interrupt Rating
125 kA at 220/240V AC, 100 kA at 380/440/415/480V AC, 50 kA at 500/525/600V AC, 50 kA at 500V DC
Standards
UL, CSA, NEMA, NOM, CE
Application
HACR rated Applications
Features
Mercury Free; PVC Free
High Amp Trip Setting
2250 A

Description

PowerPact J-Frame breaker,I-Line,therm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.