Molded Case Circuit Breaker, POWERPACT J Series, 225A, 3 Pole, 600V AC, 65kA at 240VAC

  • Mfr # JGL36225C

  • Zoro # G0855228


product price:  $3,601.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT J
Amps
225A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JGL36225C
Zoro #
G0855228
UPC #
785901668510
Country of Origin
Mexico

Dimensions

Frame Size
250A/JG
Width
4.12 in
Depth
5 in
Height
7.52 in
Max. Wire Size
350 kcmil (Cu/Al)
Min. Wire Size
3/0 AWG (Cu/Al)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT J
Amps
225A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
65kA at 240VAC
Trip Type
Thermal Magnetic
Terminal Connection
Line/Load Lug
Phase Connection
ABC
DC Voltage Rating
250/500V DC
Application
HACR rated Applications; Distribution
Interrupt Rating
65 kA at 220/240V AC, 35 kA at 380/440/415/480V AC, 18 kA at 500/525/600V AC, 20 kA at 250/500V DC
Features
Mercury Free; PVC Free
High Amp Trip Setting
2250 A
Standards
UL, CSA, NEMA, NOM, CE
Phase
3
Instantaneous Trip
Fixed

Description

Molded Case Circuit Breaker 600V 225A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.