Molded Case Circuit Breaker, POWERPACT J Series, 250A, 3 Pole, 600V AC, 100kA at 240V AC

  • Mfr # JJL36250CU33X

  • Zoro # G4062454


product price:  $6,333.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT J
Amps
250A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
LS Functionality / Micrologic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JJL36250CU33X
Zoro #
G4062454
UPC #
-
Country of Origin
United States

Dimensions

Frame Size
250A/JJ
Width
4.12 in
Depth
5 in
Height
7.52 in
Min. Wire Size
3/0 AWG (Cu/Al)
Max. Wire Size
350 kcmil (Cu/Al)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT J
Amps
250A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
LS Functionality / Micrologic
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
100kA at 240V AC
Trip Type
Electronic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
250V DC
Application
HACR rated Applications
Features
Mercury Free; PVC Free
Interrupt Rating
65 kA at 220/240/480V AC, 35 kA at 380/440/415V AC, 18 kA at 500/525V AC, 20 kA at 250/500V DC, 100 kA at 240V AC, 25 kA at 600V AC
Standards
UL, CSA, NEMA, NOM, CE
Phase
3

Description

PowerPact J-Frame Brkr,Micrologic 3.2S,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.