Shop SQUARE D
See all product information
Create Account
Molded Case Circuit Breaker, POWERPACT M Series, 700A, 3 Pole, 600V AC, 65kA at 240V AC
- Mfr # MGA36700
- Zoro # G3972699
product price:Â
$
8,296.99
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT M
Amps
700 A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGA36700
- Zoro #
- G3972699
- UPC #
- -
- Country of Origin
- United States
- Item
- Molded Case Circuit Breaker
- Series
- POWERPACT M
- Amps
- 700 A
- Number of Poles
- 3
- AC Voltage Rating
- 600V AC
- Circuit Breaker Type
- Standard
- Phase
- 3
- Circuit Breaker Actuator
- I-Line
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 65kA at 240V AC
- Trip Type
- Electronic
- Instantaneous Trip
- Adjustable
- Terminal Connection
- I-Line, Lug
- Phase Connection
- ABC
- DC Voltage Rating
- Not Rated
- Features
- Mercury Free; PVC Free
- Color
- Black
- Application
- HACR rated Applications; Distribution
- Interrupt Rating
- 25 kA at 240V AC, 20 kA at 380/415V AC, 65 kA at 240V AC, 35 kA at 380/415/480V AC, 18 kA at 600V AC, 50 kA at 240V AC
- High Amp Trip Setting
- 1400 to 7000 A
- Standards
- UL, CSA, NEMA, NOM, CE
Dimensions
- Frame Size
- 800A/M
- Width
- 8.27 in
- Depth
- 8.05 in
- Height
- 12.86 in
- Min. Wire Size
- (3) 3/0 AWG (Cu/Al)
- Max. Wire Size
- (3) 500 kcmil (Cu/Al)
Description
Circuit Breaker,PowerPact M,electronic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.