Molded Case Circuit Breaker, POWERPACT J Series, 250A, 3 Pole, 600V AC, 100kA at 240VAC

  • Mfr # JJL36250

  • Zoro # G0567975


product price:  $5,447.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT J
Amps
250A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JJL36250
Zoro #
G0567975
UPC #
785901955979
Country of Origin
Mexico

Dimensions

Frame Size
250A/JJ
Width
4.12 in
Depth
5 in
Height
7.52 in
Min. Wire Size
3/0 AWG (Cu/Al)
Max. Wire Size
350 kcmil (Cu/Al)
Mounting Height
4.5 in (114.30 mm)
Power Wire Stripping Length
0.98 in (25 mm)

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT J
Amps
250A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
100kA at 240VAC
Trip Type
Thermal Magnetic
Instantaneous Trip
Adjustable
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
250V DC
High Amp Trip Setting
2500 A
Features
Mercury Free; PVC Free
Application
HACR rated Applications; Distribution
Standards
UL, CSA, NEMA, NOM, CE
Interrupt Rating
65 kA at 220/240/480V AC, 35 kA at 380/440/415V AC, 18 kA at 500/525V AC, 20 kA at 250/500V DC, 100 kA at 240V AC, 25 kA at 600V AC
Communication Interface
Modbus; Ethernet
Rated Operational Voltage
600 V AC 50/60 Hz IEC 60947-3
Long Time Pick-Up Adjustment Range
0.25 to 1 x In
Tightening Torque
221.27 lbf.in (25 N.m) 0.15 to 0.29 in² (95 to 185 mm²) (AWG 3/0 to 350 kcmil)
Breaking Capacity
100 kA 240 V AC 50/60 Hz UL 489; 65 kA 480 V AC 50/60 Hz UL 489; 25 kA 600 V AC 50/60 Hz UL 489; 20 kA 250 V DC UL 489
Rated Impulse Withstand Voltage
8 kV IEC 60947-2
Product Certifications
UL; CSA; NOM
Number Of Slots
2 auxiliary switch OF plug-in); 1 alarm switch SD plug-in); 1 overcurrent trip switch SDE plug-in); 1 voltage release MN or MX plug-in)
AWG Gauge
AWG 3/0 to 350 kcmil aluminium/copper terminals
Quality Labels
CE
Rated Service Breaking Capacity
65 kA 220/240 V AC 50/60 Hz IEC 60947-2; 35 kA 380/440/415 V AC 50/60 Hz IEC 60947-2; 18 kA 500/525 V AC 50/60 Hz IEC 60947-2; 20 kA 250 V DC IEC 60947-2; 20 kA 500 V DC IEC 60947-2
Protection Type
Overload protection; Short-circuit protection
Operating Altitude
Less than 6561.68 ft (2000 m) without derating; 5000 m with derating
Device Application
Distribution
Ambient Air Temperature For Storage
-58 to 185°F (-50 to 85°C)
Circuit Breaker Application
HACR rated
Local Signalling
Switched off (OFF) 1 trip indicator green)
Network Frequency
50/60 Hz
Rated Insulation Voltage
750 V IEC 60947-2
Magnetic Hold Current
1250 A
Breaking Capacity Code
J
Ambient Air Temperature For Operation
28 to 158°F (-2 to 70°C)
Pollution Degree
3 IEC 60947-1
Continuous Current Rating
0.8
Terminal Identifier
AL250JD
Suitability For Isolation
Yes IEC 60947-2
IP Degree Of Protection
Front cover IP40
Phase
3

Description

Molded Case Circuit Breaker 600V 250A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.