Molded Case Circuit Breaker, POWERPACT M Series, 400A, 3 Pole, 600V AC, 65kA at 240V AC
Mfr # MGF36400
Zoro # G0841928
product price: $6,476.99
/ea
Free Shipping & Returns
Key Features
Series
POWERPACT M
Amps
400A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGF36400
Zoro #
G0841928
UPC #
785901436027
Country of Origin
United States
Dimensions
Frame Size
800A/M
Width
8.27 in
Depth
8.05 in
Height
12.86 in
Max. Wire Size
(3) 500 kcmil (Cu/Al)
Min. Wire Size
(3) 3/0 AWG (Cu/Al)
Details
Item
Molded Case Circuit Breaker
Series
POWERPACT M
Amps
400A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Operating Handle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
65kA at 240V AC
Trip Type
Electronic
Terminal Connection
Busbar
DC Voltage Rating
Not Rated
Color
Black
Standards
UL, CSA, NEMA, NOM, CE
High Amp Trip Setting
800 to 4000 A
Interrupt Rating
25 kA at 240V AC, 20 kA at 380/415V AC, 65 kA at 240V AC, 35 kA at 380/415/480V AC, 18 kA at 600V AC, 50 kA at 240V AC
Application
HACR rated Applications; Distribution
Features
Mercury Free; PVC Free
Description
Molded Case Circuit Breaker 600V 400A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.